7/16 x 3/8 in. Deep Socket

Part #ARM19314  |  Item #1115486  |  Manufacturer Part #19-314

$ 9.25 EACH

Drive Size:

3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME B107.1-2002

Color Finish: Black Oxide

Drive Size: 3/8 in

Length: 2-43/100 in

Material: Alloy Steel

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Tool Type: Socket