7/8 in. Deep Socket
7/8 in. Deep Socket
Package Quantity Info:
EA: 1 IP: 5 CA: 5 PT: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Bit Diameter(s) (In):
- 7/8 in
- Drive Size:
- 1/2 in
- Length:
- 1/2 in
- Material:
- Alloy Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 7/8 in
- Tool Type:
- Socket