ARO Air OP DIAPHRGAM PUMP Aluminum BODY

Part #APD10AAAPAAA  |  Manufacturer Part #PD10A-AAP-AAA

Type:

APD10AAAPAAA
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stall free-ice free operation
  • Runs dry without harm
  • Pumps virtually anything
  • Aluminum Body
  • Santoprene Balls and Diaphragms
  • Suitable for general use and transfer of most fluids

Specifications

CFM: 50

Discharge: 1 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Flow Rate: 52 gpm

Inlet Service Size: 1/4 in

Material: [Aluminum, Santoprene]

Maximum Feet of Head: 277

Maximum Pressure: 120 psi

Outlet Meter Size: 1 in

Power Source: Air

Pump Application: Chemical Transfer

Pump Body Material: Polypropylene

Pump Motor Type: Air/Pneumatic

Type: APD10AAAPAAA