1/8 in. Die Grinder

Part #A7978  |  Item #310987  |  Manufacturer Part #7978

Call for Pricing EACH

Arbor Hole Size:

1/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Arbor Hole Size: 1/8 in

Corded Cordless: Cordless

Diameter: 1/8 in

Horsepower: 1/10 hp

Length: 5-3/5 in

Power Source: Air

RPM: 60000

Tool Type: Grinder

UL Listed: No

Watts: 0.8