2 in. FNPT 172 gpm Diaphragm Pump
2 in. FNPT 172 gpm Diaphragm Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Runs dry without harm
- Pumps virtually anything
- Stall free-ice free operation
- Suitable for general use and transfer of most fluids
- Santoprene Balls and Diaphragms
- Aluminum Body
Specifications
- ANSI:
- ANSI S1.13 1971
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 172 gpm
- Height:
- 26-1/4 in
- Inlet Service Size:
- 3/4 in
- Length:
- 21-5/8 in
- Maximum Feet of Head:
- 277
- Maximum Temperature:
- 350
- Power Source:
- Air
- Pressure - Maximum:
- 120 psi
- Pressure - Minimum:
- 10 psi
- Pump Application -:
- General Use
- Pump Body Material:
- Aluminum
- Pump Motor Type:
- Air/Pneumatic
- UL Listed:
- No
- Weight:
- 91.4 lb
- Width:
- 19-3/4 in