Air Diaphragm Pump
Air Diaphragm Pump
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Runs dry without harm
- Pumps virtually anything
- Stall free-ice free operation
- Suitable for sludge pumps and dewatering
- These units have a built in suction screen and can be dropped in the it just like a submersible
- The "Pit Boss" series from ARO® is a unique group of pumps
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 156 gpm
- Inlet Service Size:
- 3/4 in
- Material:
- Aluminum, Santoprene
- Maximum Feet of Head:
- 277
- Power Source:
- Air
- Pressure - Maximum:
- 120 psi
- Pump Application -:
- Solids
- Pump Body Material:
- Aluminum
- Pump Motor Type:
- Air/Pneumatic
- UL Listed:
- No