17-3/4 in. L-18 Automatic Adjustable Horizontal Shrink Wrapper Machine
17-3/4 in. L-18 Automatic Adjustable Horizontal Shrink Wrapper Machine
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 19-1/2 in
- Material:
- Steel
- Width:
- 17-3/4 in