Array Products 1 in. Alloy Steel 1500# Ball Valve
ASPV1F22072G
Valve Size
1 inSHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- Material
- Alloy Steel
- Pressure Class
- 1500#
- Valve Body Style
- Ball
- Valve Size
- 1 in
- Valve Type
- Ball Valve
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday