Arrow Industries 15/16 x 1/2 x 48 in. MIP x MIP Gas Connector

A01648

Manufacturer Part #: 01-648

Length

48 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
MIP
End Connection 2
MIP
Fitting Size 1
15/16 in
Fitting Size 2
1/2 in
Fitting Sizes
15/16 in x 1/2 in
IAPMO Listed
No
Length
48 in
Material
Stainless Steel
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday