221LF Series 1/2 x 3/4 in. MIP x MHT Boiler Drain Valve

Part #A221LF  |  Item #7008825  |  Manufacturer Part #221LF

Call for Pricing EACH

Valve Size:

1/2 in x 3/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Lead Law Compliant

Specifications

Collection: 221LF Series

End Connection 1: MIP

End Connection 2: MHT

End Connections: MIP x MHT

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 125 psi

NSF Certified: No

UL Listed: No

Valve Operator: Wheel Handle

Valve Size: 1/2 in x 3/4 in