Anti-siphon Brass 1/2 x 3/4 in. Sillcock
255 Anti-siphon Brass 1/2 x 3/4 in. Sillcock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Factory installed vandal resistant vacuum breaker with protective plastic cap
- Exclusive o-ring bonnet, no packing nut
- Arrowhead® self-draining sill faucet
Specifications
- Collection:
- 255
- End Connection 1:
- FIPT
- End Connection 2:
- GHT
- End Connections:
- FIPT x GHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Type:
- Oval
- Material:
- Brass
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Anti-siphon