Arrowhead Brass And Plumbing

482 Series 1/2 in. Wirsbo x Hose Thread Wall Hydrant

Part #A48210LF  |  Manufacturer Part #482-10LF

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: 482 Series

End Connection 1: Wirsbo

End Connection 2: Hose Thread

End Connections: Wirsbo x Hose Thread

Length: 10 in

Material: Bronze

NSF Certified: No

UL Listed: No

Valve Operator: Oval Handle

Valve Size: 1/2 in