0 items

Art's Welding Stainless Steel Hex Hanger with Poly PVC Insert

APVCP

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Industrial
FM Approved
No
Fits Pipe Size
4 in IPS
Height
5-5/8 in
Length
7-1/2 in
Material
Plastic, Stainless Steel
Material Type
304, Polypropylene
Product Type
Collar, Hex Hanger
UL Listed
No
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday