0 items

Artcraft Lighting 20 in. 60 W 4-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

AAC2356BN

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
4-1/2 in
Number Of Lights
4
Watts
60
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday