4-Light Flushmount in Antique Brass with Semi-Clear White Glass
4-Light Flushmount in Antique Brass with Semi-Clear White Glass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Number of Lights:
- 4
- Watts:
- 60 W
- Width:
- 20 in