0 items

Artcraft Lighting 4-Light Flushmount with Semi-Clear White Glass

AAC2353SP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
4-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
4
Watts
60
Width
20 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday