Artcraft Lighting 60 W 3-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

AAC2352SP

Manufacturer Part #: AC2352SPBN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Height
4-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Watts
60
Width
15 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday