10-3/4 in. 60W 2-Light Medium E-26 Exterior Flush Mount Ceiling Fixture in Black
Classico 10-3/4 in. 60W 2-Light Medium E-26 Exterior Flush Mount Ceiling Fixture in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Classico
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 10-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Length:
- 10-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 60 W