Arteriors Home

25W 1-Light Candelabra E-12 Base Wall Sconce

Part #ADD42031696  |  Manufacturer Part #DD42031696

Watts:

25
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ETL Listed: No

Energy Star Compliant: No

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Number Of Lights: 1

UL Listed: No

Watts: 25