42 in. Frame Round Mirror in Natural Shell

You last purchased this on
 
Arteriors Home

Kipling Collection 42 in. Frame Round Mirror in Natural Shell

This product requires certification to purchase.
Brand image
You last purchased this on
 
Arteriors Home

Kipling Collection 42 in. Frame Round Mirror in Natural Shell

  • Fast #
  • Part #ART5416
  • Item #7209660
  • Manufacturer Part #5416
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Shell Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Kipling Collection
Color Finish Name:
Natural Shell
Installation Type:
Wall Mount
Material:
Oyster Shell, Glass
Product Type:
Round Mirror
Width:
42 in