52 x 32 in. Frame Oval Mirror in Champagne

You last purchased this on
 
Arteriors Home

Nadine 52 x 32 in. Frame Oval Mirror in Champagne

This product requires certification to purchase.
Brand image
You last purchased this on
 
Arteriors Home

Nadine 52 x 32 in. Frame Oval Mirror in Champagne

  • Fast #
  • Part #A6119
  • Item #7209653
  • Manufacturer Part #6119
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Nadine
Color Finish Name:
Champagne
Glass Type:
Polished Edge
Height:
52 in
Installation Type:
Wall Mount
Material:
Iron, Glass
Product Type:
Oval Mirror
Width:
32 in