Tilda 21 in. 25W 5-Light Candelabra E-12 Incandescent Chandelier in White Wash

Part #A89559  |  Item #4533604  |  Manufacturer Part #89559

Call for Pricing EACH

Color/Finish:
White Wash

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Tilda

Color Finish: White Wash

Color Finish Category: Whites

Diameter: 21 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 30 in

Installation Type: Chain Hung

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Material: Wood

Number Of Lights: 5

UL Listed: Yes

Volts: 120V

Watts: 25

Weight: 21