60W 1-Light Medium E-26 Base Pendant in White and Vintage Brass

You last purchased this on
 
Arteriors Home

Ziggy 60W 1-Light Medium E-26 Base Pendant in White and Vintage Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Arteriors Home

Ziggy 60W 1-Light Medium E-26 Base Pendant in White and Vintage Brass

  • Fast #
  • Part #A46805
  • Item #7183325
  • Manufacturer Part #46805
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Vintage Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Ziggy
Color Finish Category:
Whites
Color Finish Name:
White/Vintage Brass
Diameter:
13-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
12-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Iron
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
60 W