Artifacts® RITE-TEMP Diverter Valve Trim *ARTIFA Vibrant Brushed Bronze

Part #KT72768-3M-BV  |  Manufacturer Part #T72768-3M-BV

Type:

KT72768-3M-BV
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single prong handle allows for simultaneous on/off activation and temperature setting
  • Ergonomic handle is ADA compliant
  • Includes push-button diverter
  • Trim only: Requires Kohler® K-11748-K or Kohler® K-11748-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
  • Coordinates with other products in the Artifacts® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Faucet Height: 7-1/2 in

Faucet Valve Type: Tub & Shower Diverter Valve

Height: 7-1/2 in

IAPMO Listed: No

Length: 5-1/4 in

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 5-1/4 in

Sink Material: Metal

Type: KT72768-3M-BV

Valve Size: 1/2 in

Valve Type: Tub & Shower Diverter Valve

WaterSense Labeled: No

Width: 6-9/16 in