Artisan CUT Braided Wood *ARTISA

Part #FAR40S  |  Item #514097  |  Manufacturer Part #AR-40S

Type:

FAR40S
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid wood
  • For use with sinks: ARX-110-14, ARG-670, ARX-630, ARX-621, ARX-670

Specifications

Collection: Artisan

Color Finish: Maple

Color Finish Category: Browns

Height: 7/8 in

Length: 18 in

Material: Wood

Type: FAR40S