1-1/2 in Shake Roof Flashing

You last purchased this on
 
Arts Sheet Metal

1-1/2 in Shake Roof Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Arts Sheet Metal

1-1/2 in Shake Roof Flashing

  • Fast #
  • Part #A112PFSHK
  • Item #1664072
  • Manufacturer Part #11/2PFSHK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Shake base flashing
  • Requires Certification

Specifications

Color:
Brass
Diameter:
1-1/2 in
Height:
4 in
Length:
17 in
Pipe Diameter:
1-1/2 in
Roof Flashing Material:
Steel
Roof Flashing Size:
17 in x 23 in
Width:
23 in