14 in. X 6 in. Flat Vent
14 in. X 6 in. Flat Vent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufactured with non-peeling, heavily coated galvanized steel
- Can be used for wood siding
- Best for all types of construction - except stucco
Documents
Specifications
- Color Finish Name:
- Galvanized
- Length:
- 14 in
- Material:
- Steel
- Width:
- 6 in