Arts Sheet Metal

14 x 8 in. Gable Vent

Part #AV604  |  Manufacturer Part #V604

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Height: 14 in

Length: 8 in

Material: Galvanized