4 in. Polyester Fiber Flue Strap

You last purchased this on
 
Arts Sheet Metal

4 in. Polyester Fiber Flue Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Arts Sheet Metal

4 in. Polyester Fiber Flue Strap

  • Fast #
  • Part #AP424
  • Item #1261660
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Heating, Air Conditioning
Gauge (metal):
16 ga
Length:
4 in
Material:
Plastic
Material Type:
Polyester Fiber
Product Type:
Flue Strap