2 in Shake Roof Flashing

You last purchased this on
 
Arts Sheet Metal

2 in Shake Roof Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Arts Sheet Metal

2 in Shake Roof Flashing

  • Fast #
  • Part #A2PFSHK
  • Item #1664077
  • Manufacturer Part #2PFSHK
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Shake base flashing
  • Requires Certification

Documents


Specifications

Diameter:
2 in
Length:
17 in
Roof Flashing Size:
2 in
Width:
23 in