3 x 18 in. Roof Flashing
3 x 18 in. Roof Flashing
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Regular base flashing
Documents
Specifications
- Color:
- Grey
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Pipe Diameter:
- 3 in
- Roof Flashing Size:
- 18 in