0 items

Arts Sheet Metal Roof Top Flashing

APFR

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Grey
Fits Pipe Size
3 in
GSA Approved
No
Height
4 in
IAPMO Listed
No
Length
18 in
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday