Arzel Zoning Technology 2-1/10 in. Duct Tee

AFITTT025

Manufacturer Part #: FIT-TT025

Length

2-1/10 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Used to connect multiple dampers on single zone

SPECIFICATIONS

Diameter
4 mm
Length
2-1/10 in
Material
Plastic
Material Type
Nylon

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday