6 in. Plastic Socket Weld Ball Valve
6 in. Plastic Socket Weld Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Double O-ring seals on stem for added protection
- Full bore, sizes 1/2" - 2"
- Pressure rated up to 230 psi (PVC, CPVC, PVDF)
- PTFE seats with elastomeric backing cushions ensure bubble tight shut-off and a low fixed torque, while at the same time compensating for wear
- Integrally molded ISO mounting pad for both manual and actuated operations
- Integrally molded base pad to mount valves securely or panel mounting
- Blocks in two directions, upstream and downstream, leaving full pressure on the opposite end of the valve
- Full vacuum rated, all sizes
- Built-in spanner wrench on the handle for valve disassembly and assembly
- True union design for easier installation or repairs without expanding the pipe system
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-3222, ASTM D-4101
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Material:
- ABS
- Material:
- Plastic
- Material Type:
- ABS, CPVC, PTFE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150, 230
- Temperature Range:
- 106 to 120 Deg F
- Valve Body Material:
- CPVC
- Valve Body Style:
- Inline
- Valve Operator:
- Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 6 in
- Valve Type:
- Ball Valve