0 items

Asahi/America Type-21/21A Plastic Socket Weld Ball Valve with EPDM Seat

A16020

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Type-21/21A
End Connection 1
NPT, Socket
End Connection 2
NPT, Socket
End Connections
Socket;NPT
FM Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
70
NSF Certified
No
UL Listed
No
Valve Body Style
Ball
Valve Bonnet Type
Union
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Size
3 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday