Asahi/America

Type-21/21A 1-1/4 in. PVC Full Port Socket and NPT 230# Ball Valve

Part #A1605012  |  Manufacturer Part #1605-012

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-1784

Collection: Type-21/21A

End Connection 1: NPT, Socket

End Connection 2: NPT, Socket

End Connections: Socket;NPT

FM Approved: No

IAPMO Listed: No

Length: 6-23/50 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 230 psi

NSF Certified: Yes

Pressure Class: 230#

UL Listed: No

Valve Body Style: Ball

Valve Bonnet Type: Union

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: FKM

Valve Size: 1-1/4 in

Valve Stem: Non-rising

Valve Type: Ball Valve