Asahi/America Type-21/21A PVC Full Port Socket and NPT 230# Ball Valve

A16050

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784
Collection
Type-21/21A
End Connection 1
NPT, Socket
End Connection 2
NPT, Socket
End Connections
Socket;NPT
FM Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
Yes
Pressure Class
230#
UL Listed
No
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
FKM
Valve Size
1/2 in
Valve Stem
Non-rising
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday