Asco Pneumatic Controls 1/4 in. Direct Connect 3-Way Solenoid Valve

AEF8316G301MB

Valve Size

1/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Air or inert gas only
  • Designed for use in automation of plant control systems to provide PLC compatibility, reduced heat rise, reduced battery drain, and reduced wiring costs
  • Features a highly efficient cartridge and special low wattage coil
  • Increased ambient temperature capabilities
  • Lower-cost alternative to intrinsically safe valves in critical applications not requiring a safety barrier

SPECIFICATIONS

Material
Brass
Valve Size
1/4 in
Volts
24V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday