Asco Pneumatic Controls 20154 No 2 Way 120 VAC Solenoid Valve 1/2 in.

A8210G34

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • High Flow Valves for liquid, corrosive, and air/inert gas service
  • Industrial applications include: Car wash, air compressors, pumps, laundry equipment, industrial water control
  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage

SPECIFICATIONS

End Connection 1
FNPT
Material
Brass
Maximum Pressure
150 psi
Valve Size
1/2 in
Volts
120V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday