120V Solenoid Valve 50 psi 4-1/2 in. Aluminum and Stainless Steel
Series 8215 120V Solenoid Valve 50 psi 4-1/2 in. Aluminum and Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Series 8215
- Height:
- 4-1/2 in
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Material:
- Aluminum, Stainless Steel
- Pressure - Maximum:
- 50 psi
- Valve Type:
- Solenoid Valve
- Volts:
- 120V