120V Solenoid Valve 150 psi 3-7/8 in. Brass

You last purchased this on
 
Asco Pneumatic Controls

Red Hat® 8320 Series 120V Solenoid Valve 150 psi 3-7/8 in. Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Asco Pneumatic Controls

Red Hat® 8320 Series 120V Solenoid Valve 150 psi 3-7/8 in. Brass

  • Fast #
  • Part #AEF8320G184120VA
  • Item #261964
  • Manufacturer Part #EF8320G184
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • No minimum operating pressure differential required
  • Broadest range of applications
  • All NPT connections are in the valve body to allow in-line piping
  • Harsh-environment model offers low power consumption plus quick shutdown of valves and actuators
  • Long-life version eliminates metal-to-metal contact to extend life up to 20 million cycles in dry air or gas applications
  • Easily handles rapid cycling or continuous energization
  • Explosion proof and watertight
  • Mountable in any position
  • RedHat next-generation model offers voltage-ranging with low-power operation
  • Valves are UL, CSA, ATEX, and IIECEx certified
  • Requires Certification

Specifications

Collection:
Red Hat® 8320 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
3-7/8 in
Inlet Outlet:
1/4 in inlet/ 1/4 in outlet
Material:
Brass, Stainless Steel
Pressure - Maximum:
150 psi
Product Type:
Solenoid Valve
Valve Type:
Solenoid Valve
Volts:
120V