3 Way 120 VAC Solenoid Valve 1/4 in.

You last purchased this on
 
Asco Pneumatic Controls

RedHat® Series 8320 3 Way 120 VAC Solenoid Valve 1/4 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Asco Pneumatic Controls

RedHat® Series 8320 3 Way 120 VAC Solenoid Valve 1/4 in.

  • Fast #
  • Part #AEF8320G20012060
  • Item #4053443
  • Manufacturer Part #EF8320G200 120/60
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No minimum operating pressure differential required
  • Broadest range of applications
  • All NPT connections are in the valve body to allow in-line piping
  • Mountable in Any Position
  • Requires Certification

Specifications

Collection:
RedHat® Series 8320
End Connection 1:
FNPT
End Connections:
FNPT
Height:
3-3/4 in
Inlet Outlet:
1/4 in inlet/ 1/4 in outlet
Material:
Stainless Steel
Pressure - Maximum:
100 psi
Valve Type:
Solenoid Valve
Volts:
120V