Asco Pneumatic Controls

8210 Series 120V Solenoid Valve 150 psi 4-13/100 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

Part #A8210G95HW120VA  |  Manufacturer Part #8210G95HW

Volts:

120V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CSA Certified: Yes

Collection: 8210 Series

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Height: 4-13/100 in

Inlet Outlet: 3/4 in inlet/ 3/4 in outlet

Material: [Brass, Copper, Plastic, Rubber, Silver, Stainless Steel]

Material Type: [305 SS, Buna-N, Nylon]

Maximum Pressure: 150 psi

Power Source: AC

Recommended Valve Application: [Air, Gas, Industrial, Liquid]

Temperature Range: 0 to 52 Deg C (32 to 125 Deg F)

UL Listed: Yes

Valve Body Material: Brass

Valve Body Style: 2-way

Valve Disc Material: PTFE

Valve Size: 3/4 in

Valve Type: Solenoid Valve

Volts: 120V