120V Solenoid Valve 150 psi 4-19/100 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
210 Series 120V Solenoid Valve 150 psi 4-19/100 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High flow valves for liquid, corrosive, and air/inert gas service
- Lead-free versions available for safe drinking water act section 1417
- Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
- Industrial applications include: Car wash, laundry equipment, air compressors, industrial water control, pumps
Documents
Specifications
- Collection:
- 210 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 4-19/100 in
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Material:
- Brass, Copper, Plastic, Silver, Stainless Steel
- Material Type:
- 305, PTFE
- Pressure - Maximum:
- 150 psi
- UL Listed:
- Yes
- Valve Type:
- Solenoid Valve
- Volts:
- 120V