120V Solenoid Valve 150 psi 5-13/50 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

You last purchased this on
 
Asco Pneumatic Controls

8210 Series 120V Solenoid Valve 150 psi 5-13/50 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Asco Pneumatic Controls

8210 Series 120V Solenoid Valve 150 psi 5-13/50 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

  • Fast #
  • Part #A8210G89120VA
  • Item #1326166
  • Manufacturer Part #8210G89
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
8210 Series
Height:
5-13/50 in
Inlet Outlet:
1 in inlet/ 1 in outlet
Material:
Brass, Copper, Plastic, Rubber, Silver, Stainless Steel
Material Type:
305 SS, Buna-N, Nylon
Pressure - Maximum:
150 psi
Valve Type:
Solenoid Valve
Volts:
120V