120V Solenoid Valve 150 psi 5-16/25 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

You last purchased this on
 
Asco Pneumatic Controls

8210 Series 120V Solenoid Valve 150 psi 5-16/25 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Asco Pneumatic Controls

8210 Series 120V Solenoid Valve 150 psi 5-16/25 in. Brass, Copper, Plastic, Rubber, Silver and Stainless Steel

  • Fast #
  • Part #A8210G8120VAC
  • Item #1391145
  • Manufacturer Part #A8210G8
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High Flow Valves for liquid, corrosive, and air/inert gas service
  • Industrial applications include: Car wash, air compressors, pumps, laundry equipment, industrial water control
  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • Safety shutoff valve
  • Requires Certification

Specifications

Collection:
8210 Series
End Connection 1:
FNPT
End Connections:
FNPT
Height:
5-16/25 in
Inlet Outlet:
1-1/4 in inlet/ 1-1/8 in outlet
Material:
Brass, Copper, Plastic, Rubber, Silver, Stainless Steel
Material Type:
305 SS, Buna-N, Nylon
Pressure - Maximum:
150 psi
Valve Type:
Solenoid Valve
Volts:
120V