Asco Pneumatic Controls Red Hat® 120V Solenoid Valve 2 psi 4-49/100 in. Aluminum

A8040G23120VA

Manufacturer Part #: 8040G23

Volts

120V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Air, Vacuuming
BTU
512000
CSA Certified
Yes
Collection
Red Hat®
End Connections
NPT
FM Approved
Yes
Height
4-49/100 in
Inlet Outlet
3/4 in inlet/ 3/4 in outlet
MBH
512
Maximum Pressure
2 psi
NEMA Specifications
NEMA 4, NEMA 4X
Power Source
AC
Temperature Range
-40 to 52 Deg C (40 to 125 Deg F)
UL Listed
Yes
Valve Body Material
Aluminum
Valve Disc Material
Nitrile
Valve Type
Solenoid Valve
Volts
120V
Watts
10.1
Width
2-2/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday