120V Solenoid Valve 125 psi 3-4/5 in. Brass
Red Hat® 8210 Series 120V Solenoid Valve 125 psi 3-4/5 in. Brass
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Red Hat® 8210 Series
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 3-4/5 in
- Inlet Outlet:
- 3/8 in inlet/ 3/8 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 125 psi
- Valve Type:
- Solenoid Valve
- Volts:
- 120V