120V Solenoid Valve 150 psi 3-15/16 in. Brass and Stainless Steel
Red Hat® 8210 Series 120V Solenoid Valve 150 psi 3-15/16 in. Brass and Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lead-free versions are available to comply with safe drinking water act regulations and ANSI/NSF 372
- Available in lead-free brass valves with a variety of press and expansion fitting options for a fast and flameless installation
- Voltage ranging options available on next generation coils
- RedHat II standard: Types 3, 3S, 4, 4X. Explosion proof types 6, 6P, 7, and 9
- Available with explosion proof enclosures
- Valves can be specified for hot water service to 210°F for in laundry, boiler and heat exchanger applications
Documents
Specifications
- ANSI:
- ANSI 372
- Application:
- Air Compressors, Car Washes, Industrial, Laundry, Pumps
- Collection:
- Red Hat® 8210 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 3-21/25 in
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Length:
- 2-3/4 in
- Material:
- Brass, Plastic, Rubber, Stainless Steel
- Material Type:
- 302, NBR, PTFE
- NSF Certified:
- Yes
- Recommended Valve Application:
- Air, Gas, Oil, Water
- Valve Disc Material:
- NBR, PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Automatic Control Valve
- Volts:
- 120V
- Width:
- 2-19/50 in