120V Solenoid Valve 150 psi 7 in. Brass and Stainless Steel
Red Hat® 8210 Series 120V Solenoid Valve 150 psi 7 in. Brass and Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Red Hat® 8210 Series
- Height:
- 7 in
- Inlet Outlet:
- 1-1/2 in inlet/ 1-1/2 in outlet
- Material:
- Brass, Stainless Steel
- Pressure - Maximum:
- 150 psi
- Valve Type:
- Solenoid Valve
- Volts:
- 120V